Skip Content

 
Street Elbow, 45 Degrees , CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 45 Degrees , CTS

KBI


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemStreet Elbow, 45 Degrees , CTS 
  • Body MaterialCPVC 
  • ScheduleSDR 11 
  • Connection TypeCTS Hub x CTS Spigot 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Pipe Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
RCS-0500-S GR
1/2"

$0.93 / each

Street Elbow, 45,CPVC,SDR 11,1/2 In.
Catalog Page #  NA

$0.93 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 45 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1/2"
  • Connection TypeCTS Hub x CTS Spigot
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCS-0750-S GR
3/4"

$1.24 / each

Street Elbow, 45,CPVC,SDR 11,3/4 In.
Catalog Page #  NA

$1.24 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 45 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size3/4"
  • Connection TypeCTS Hub x CTS Spigot
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant