Skip Content

 
Reducing Tee, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Tee, CTS


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemReducing Tee, CTS 
  • Body MaterialCPVC 
  • Schedule40 
  • Connection TypeCTS Hub 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
RCR-112-S GR
1/2" x 1/2" x 3/4"

$1.50 / each

Enter location to check availability
Reducing Tee,CPVC,40,1/2 x 1/2 x 3/4 In.
Catalog Page #  NA

Price $1.50 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1/2" x 1/2" x 3/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-211-S GR
3/4" x 1/2" x 1/2"

$1.01 / each

Enter location to check availability
Reducing Tee,CPVC,40,3/4 x 1/2 x 1/2 In.
Catalog Page #  NA

Price $1.01 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size3/4" x 1/2" x 1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-212-S GR
3/4" x 1/2" x 3/4"

$1.08 / each

Enter location to check availability
Reducing Tee,CPVC,40,3/4 x 1/2 x 3/4 In.
Catalog Page #  NA

Price $1.08 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size3/4" x 1/2" x 3/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-221-S GR
3/4" x 3/4" x 1/2"

$1.01 / each

Enter location to check availability
Reducing Tee,CPVC,40,3/4 x 3/4 x 1/2 In.
Catalog Page #  NA

Price $1.01 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size3/4" x 3/4" x 1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-331-S GR
1" x 1" x 1/2"

$4.80 / each

Enter location to check availability
Reducing Tee,CPVC,40,1 x 1 x 1/2 In.
Catalog Page #  NA

Price $4.80 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1" x 1" x 1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-332-S GR
1" x 1" x 3/4"

$4.59 / each

Enter location to check availability
Reducing Tee,CPVC,40,1 x 1 x 3/4 In.
Catalog Page #  NA

Price $4.59 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1" x 1" x 3/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-443-S GR
1-1/4" x 1-1/4" x 1"

$12.55 / each

Enter location to check availability
Reducing Tee,CPVC,1-1/4 x 1-1/4 x 1 In.
Catalog Page #  NA

Price $12.55 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1-1/4" x 1-1/4" x 1"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-553-S GR
1-1/2" x 1-1/2" x 1"

$9.61 / each

Enter location to check availability
Reducing Tee,CPVC,1-1/2 x 1-1/2 x 1 In.
Catalog Page #  NA

Price $9.61 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1-1/2" x 1-1/2" x 1"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCR-663-S GR
2" x 2" x 1"

$13.69 / each

Enter location to check availability
Reducing Tee,CPVC,40,2 x 2 x 1 In.,Slip
Catalog Page #  NA

Price $13.69 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducing Tee, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size2" x 2" x 1"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More