Skip Content

 
Quarter-Turn Supply Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quarter-Turn Supply Stop

KBI


Technical Specs

  • ItemQuarter-Turn Supply Stop 
  • FinishPVC 
  • Inlet Size1/2" 
  • Outlet Size3/8" 
  • Outlet TypeSlip 
  • Max. Pressure100 psi 
  • Temp. Range0 Degrees to 180 Degrees F 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Body Style
Please Select
Inlet Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Style
Inlet Type
Availability
Price
Qty
CAV-0500-38C GR
Angle
MNPT

$3.84 / each

1/4-Turn Stop,Angle,1/2 Inx3/8 In
Catalog Page #  NA

Price: $3.84 / each

Technical Specs

  • ItemQuarter-Turn Supply Stop
  • Body StyleAngle
  • FinishPVC
  • Inlet Size1/2"
  • Inlet TypeMNPT
  • Outlet Size3/8"
  • Outlet TypeSlip
  • Max. Pressure100 psi
  • Temp. Range0 Degrees to 180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
CSV-0500-38C
Straight
Slip

$3.84 / each

1/4-Turn Stop,Straight,1/2 Inx3/8 In
Catalog Page #  NA

Price: $3.84 / each

Technical Specs

  • ItemQuarter-Turn Supply Stop
  • Body StyleStraight
  • FinishPVC
  • Inlet Size1/2"
  • Inlet TypeSlip
  • Outlet Size3/8"
  • Outlet TypeSlip
  • Max. Pressure100 psi
  • Temp. Range0 Degrees to 180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant