Skip Content

 
Flapper Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flapper Swing Check Valve


Technical Specs

  • Sub-CategoryPVC 
  • ItemSwing Check Valve 
  • Material of ConstructionPVC 
  • Size1/2" 
  • Length4-19/32" 
  • Width2-29/32" 
  • Overall Height2-29/32" 
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
KSC-0500-T
FNPT

$12.56 / each

Enter location to check availability
Swing Check Valve,PVC,1/2 In.,FNPT
Catalog Page #  4060 

Clearance Price $12.56 / each

Price $13.96 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemSwing Check Valve
  • Material of ConstructionPVC
  • Size1/2"
  • Connection TypeFNPT
  • Length4-19/32"
  • Width2-29/32"
  • Overall Height2-29/32"
KSC-0500-S
Hub

$8.47 / each

Enter location to check availability
Swing Check Valve,PVC,1/2 In.,Hub
Catalog Page #  4060 

Clearance Price $8.47 / each

Price $13.96 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemSwing Check Valve
  • Material of ConstructionPVC
  • Size1/2"
  • Connection TypeHub
  • Length4-19/32"
  • Width2-29/32"
  • Overall Height2-29/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More