Skip Content

 
Elbow, 90 Degrees , CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees , CTS

KBI


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 90 Degrees , CTS 
  • Body MaterialCPVC 
  • ScheduleSDR 11 
  • Connection TypeCTS Hub 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Pipe Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
RCE-0750-S GR
3/4"

$0.62 / each

Elbow, 90,CPVC,SDR 11,3/4 In.,Slip
Catalog Page #  NA

Price: $0.62 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size3/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCE-1000-S GR
1"

$1.79 / each

Elbow, 90,SDR 11,1 In.,400 psi at 73F
Catalog Page #  NA

Price: $1.79 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCE-1250-S GR
1-1/4"

Item ships within 5 business days from supplier

$3.03 / each

Elbow, 90,CPVC,SDR 11,1-1/4 In.,Slip
Catalog Page #  NA

Price: $3.03 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1-1/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCE-1500-S GR
1-1/2"

Item ships within 5 business days from supplier

$5.47 / each

Elbow, 90,CPVC,SDR 11,1-1/2 In.,Slip
Catalog Page #  NA

Price: $5.47 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1-1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCE-2000-S GR
2"

Item ships within 5 business days from supplier

$10.55 / each

Elbow, 90,SDR 11,2 In.,400 psi at 73F
Catalog Page #  NA

Price: $10.55 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 90 Degrees , CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant