Skip Content

 
Elbow, 45 Degrees , CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees , CTS

KBI


Technical Specs

  • Fittings Sub-Category Elbows 
  • Body Material CPVC 
  • Schedule SDR 11 
  • Connection Type CTS Hub 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Item
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Item
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
RCW-0500-S GR
Elbow, 45 Degrees , CTS
1/2"

$0.49 / each

Enter location to check availability
Catalog Page #  NA

Price $0.49 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1/2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCW-0750-S GR
Elbow, 45 Degrees , CTS
3/4"

$0.89 / each

Enter location to check availability
Catalog Page #  NA

Price $0.89 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 3/4"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCW-1000-S GR
Elbow, 45 Degrees , CTS
1"

$1.41 / each

Enter location to check availability
Catalog Page #  NA

Price $1.41 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCW-1250-S GR
Elbow, 45 Degrees , CTS
1-1/4"

$2.97 / each

Enter location to check availability
Catalog Page #  NA

Price $2.97 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1-1/4"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCW-1500-S GR
Elbow, 45 Degrees , CTS
1-1/2"

$4.33 / each

Enter location to check availability
Catalog Page #  NA

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1-1/2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCW-2000-S GR
Elbow, 45 Degrees , CTS
2"

$9.03 / each

Enter location to check availability
Catalog Page #  NA

Price $9.03 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCE-0500-S GR
Elbow, 90 Degrees , CTS
1/2"

$0.32 / each

Enter location to check availability
Catalog Page #  NA

Price $0.32 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1/2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More