Skip Content

Coupling, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling, CTS

KBI


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemCoupling, CTS 
  • Body MaterialCPVC 
  • ScheduleSDR 11 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Pipe Size
Please Select
Connection Type
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr. Model #
Pipe Size
Connection Type
Availability
Price
Qty
RCC-0500-S GR
1/2"
CTS Hub

$0.30 / each

Coupling,SDR 11,1/2 In.,400 psi at 73F
Catalog Page #  NA

Price: $0.30 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCC-0750-S GR
3/4"
CTS Hub

$0.42 / each

Coupling,SDR 11,3/4 In.,400 psi at 73F
Catalog Page #  NA

Price: $0.42 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size3/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCC-1000-S GR
1"
CTS Hub

$1.52 / each

Coupling,1 In.,Slip,400 psi at 73F
Catalog Page #  NA

Price: $1.52 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCC-1250-S GR
1-1/4"
CTS Spigot x CTS Hub

$1.94 / each

Coupling,CPVC,SDR 11,1-1/4 In.,Slip
Catalog Page #  NA

Price: $1.94 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1-1/4"
  • Connection TypeCTS Spigot x CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCC-1500-S GR
1-1/2"
CTS Hub

$2.76 / each

Coupling,CPVC,SDR 11,1-1/2 In.,Slip
Catalog Page #  NA

Price: $2.76 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1-1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCC-2000-S GR
2"
CTS Hub

$5.23 / each

Coupling,2 In.,Slip,400 psi at 73F
Catalog Page #  NA

Price: $5.23 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant