Skip Content

 
CPVC, Compression, Compression Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC, Compression, Compression Coupling


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemCompression Coupling 
  • Basic MaterialPlastic 
  • Body MaterialCPVC 
  • Connection TypeCompression 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CCC-0500-C
1/2"

Limited Quantity Available

$2.59 / each

Compression Coupling,1/2 In,CPVC
Catalog Page #  NA

Clearance Price $2.59 / each

Price $4.43 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCompression Coupling
  • Basic MaterialPlastic
  • Body MaterialCPVC
  • Connection TypeCompression
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
CCC-0750-C
3/4"

Limited Quantity Available

$3.38 / each

Compression Coupling,3/4 In,CPVC
Catalog Page #  NA

Clearance Price $3.38 / each

Price $5.84 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCompression Coupling
  • Basic MaterialPlastic
  • Body MaterialCPVC
  • Connection TypeCompression
  • Pipe Size3/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
CCC-1000-C
1"

Limited Quantity Available

$3.92 / each

Compression Coupling,1 In,CPVC
Catalog Page #  3921 

Clearance Price $3.92 / each

Price $6.76 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCompression Coupling
  • Basic MaterialPlastic
  • Body MaterialCPVC
  • Connection TypeCompression
  • Pipe Size1"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant