Skip Content

 
CPVC Inline Ball Valve, CTS HUB x CTS HUB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Inline Ball Valve, CTS HUB x CTS HUB

KBI


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material CPVC 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type CTS HUB x CTS HUB 
  • Max. Pressure 100 psi WOG 
  • Seat Material PTFE/HDPE 
  • Ball Material CPVC 
  • Temp. Range 180 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
CBV-0500-S GR
1/2"

$8.86 / each

Enter location to check availability
Catalog Page #  3585 

Price $8.86 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type CTS HUB x CTS HUB
  • Max. Pressure 100 psi WOG
  • Seat Material PTFE/HDPE
  • Ball Material CPVC
  • Temp. Range 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CBV-0750-S GR
3/4"

$6.75 / each

Enter location to check availability
Catalog Page #  3585 

Price $6.75 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type CTS HUB x CTS HUB
  • Max. Pressure 100 psi WOG
  • Seat Material PTFE/HDPE
  • Ball Material CPVC
  • Temp. Range 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CBV-1000-S GR
1"

$14.83 / each

Enter location to check availability
Catalog Page #  3585 

Price $14.83 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type CTS HUB x CTS HUB
  • Max. Pressure 100 psi WOG
  • Seat Material PTFE/HDPE
  • Ball Material CPVC
  • Temp. Range 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CBV-1250-S GR
1-1/4"

$18.48 / each

Enter location to check availability
Catalog Page #  NA

Price $18.48 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type CTS HUB x CTS HUB
  • Max. Pressure 100 psi WOG
  • Seat Material PTFE/HDPE
  • Ball Material CPVC
  • Temp. Range 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CBV-1500-S GR
1-1/2"

$31.55 / each

Enter location to check availability
Catalog Page #  NA

Price $31.55 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type CTS HUB x CTS HUB
  • Max. Pressure 100 psi WOG
  • Seat Material PTFE/HDPE
  • Ball Material CPVC
  • Temp. Range 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CBV-2000-S GR
2"

$29.95 / each

Enter location to check availability
Catalog Page #  NA

Price $29.95 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type CTS HUB x CTS HUB
  • Max. Pressure 100 psi WOG
  • Seat Material PTFE/HDPE
  • Ball Material CPVC
  • Temp. Range 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More