Skip Content

 
Adapter, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter, CTS

KBI


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter, CTS 
  • Body MaterialCPVC 
  • ScheduleSDR 11 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Pipe Size
Please Select
Connection Type
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Availability
Price
Qty
RCF-0500-S GR
1/2"
FIP x CTS Hub

$1.19 / each

Adapter,CPVC,SDR 11,1/2 In.,Slip
Catalog Page #  NA

Price: $1.19 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1/2"
  • Connection TypeFIP x CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCF-0750-S GR
3/4"
FIP x CTS Hub

$1.68 / each

Adapter,CPVC,SDR 11,3/4 In.,Slip
Catalog Page #  NA

Price: $1.68 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size3/4"
  • Connection TypeFIP x CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
RCM-0750-S GR
3/4"
MIP x CTS Hub

$0.70 / each

Adapter,CPVC,SDR 11,3/4 In.,Slip
Catalog Page #  NA

Price: $0.70 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size3/4"
  • Connection TypeMIP x CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant