Skip Content

Opthalmoscope/Otoscope Kit,Hard Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Opthalmoscope/Otoscope Kit, Hard Case

Price $477.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38F771
  • Mfr. Model # 20-817-020
  • UNSPSC # 42182005
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOpthalmoscope/Otoscope Kit
  • ColorBlack
  • DisposableNo
  • IlluminationFiber Optic
  • Magnification3x
  • Battery Requirements(2) AA Batteries or Mfr. No. 20-935-000
  • Packaged InHard Case
  • Includes(20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Matching Nylon Bag

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Designed specifically for examining the eyes, ears, nose, and throat, and features 3X magnification and a rotating lens. Features ophthalmoscope head with correction lens wheel of stages ±20 diopters and 1 diaphragm. Model adds a large examination field for the fundus of the eyes and fiber optics illumination with xenon lamp. Rechargeable NiMH Battery No. 38F784 is sold separately.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.