Skip Content

Pond Surface Aeration System,28 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pond Surface Aeration System, 28 In. W

Price $1,263.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T417
  • Mfr. Model # 3400HAF050
  • UNSPSC # 40151503
  • Catalog Page # 3691
  • Shipping Weight 55.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPond Surface Aeration System
  • HP3/4
  • Voltage240V
  • Full Load Amps3.4
  • Full Load Watts734
  • Cord Length50 ft.
  • Max. Spray Width4.5 ft.
  • Max. Spray Height1-3/4 ft.
  • Pump MaterialStainless Steel Housing with Composite Stages
  • Max. GPM for Water875
  • Length18"
  • Width28"
  • Height28"
  • Hz60
  • Inlet TypeFlooded
  • Installation PositionVertical and Floating in Water
  • Motor TypePSC
  • Motor RPM1750
  • DutyContinuous
  • Motor Housing MaterialOil Filled Stainless Steel
  • Overload ProtectionYes
  • Impeller MaterialGrivory
  • Seal MaterialCarbon and Ceramic
  • Shaft MaterialStainless Steel
  • Max. Viscosity1 (cP)
  • FeaturesProduces High Flow of Surface Agitation in the Water for High Oxygen Transfer
  • StandardscETL, UL, CSA Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Germany, Ecuador, Egypt, Finland, France, Guatemala, India, Iraq, Jordan, Kuwait, Lebanon, Libya, Mexico, Norway, Oman, Poland, Qatar, Russian Federation, Saudi Arabia, Sweden, Singapore, Vietnam and South Africa.

Details

Pond Fountain and Aeration Systems
• 1750 rpm Screen/flooded inlet, except Surface Aeration Systems have flooded inlet All exposed metal is marine-grade stainless steel
Systems contain the pumps and hardware needed to enhance landscape and aquaculture ponds. Fountains add visual interest to a commercial or residential setting. Aeration helps improve water quality, keep fish alive, and add oxygen for overall pond health. All systems feature submerged pumps with top water intake that draws water into fountain housing and pushes water past deflector nozzle and into the air. Single propeller and deflector nozzle design allows greater water flow and reduces clogging. Suitable for fresh- or saltwater applications.
UL Listed and CSA Certified.
Surface Aeration Systems
Floating A series aerators provide high oxygen transfer for commercial fish farms, retention ponds, and industrial and municipal wastewater applications. They agitate high volumes of water at the water surface to create maximum air exposure and high oxygen transfer.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Awesome product. Super easy to set up and install. March 27, 2013
  • 2015-04-24T19:41:17.939-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_13T417, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.