Skip Content

Pond Surface Aeration System,28 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pond Surface Aeration System, 28 In. W

Price $1,300.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T414
  • Mfr. Model # 2400AF100
  • UNSPSC # 40151503
  • Catalog Page # 3289
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pond Fountain and Aeration Systems
• 1750 rpm Screen/flooded inlet, except Surface Aeration Systems have flooded inlet All exposed metal is marine-grade stainless steel
Systems contain the pumps and hardware needed to enhance landscape and aquaculture ponds. Fountains add visual interest to a commercial or residential setting. Aeration helps improve water quality, keep fish alive, and add oxygen for overall pond health. All systems feature submerged pumps with top water intake that draws water into fountain housing and pushes water past deflector nozzle and into the air. Single propeller and deflector nozzle design allows greater water flow and reduces clogging. Suitable for fresh- or saltwater applications.
UL Listed and CSA Certified.
Surface Aeration Systems
Floating A series aerators provide high oxygen transfer for commercial fish farms, retention ponds, and industrial and municipal wastewater applications. They agitate high volumes of water at the water surface to create maximum air exposure and high oxygen transfer.

View More

Technical Specs

  • Item Pond Surface Aeration System
  • HP 1/2
  • Voltage 120V
  • Full Load Amps 5
  • Full Load Watts 540
  • Cord Length 100 ft.
  • Max. Spray Width 4 ft.
  • Max. Spray Height 1-1/2 ft.
  • Pump Material Stainless Steel Housing with Composite Stages
  • Max. GPM for Water 650
  • Length 16"
  • Width 28"
  • Height 28"
  • Hz 60
  • Inlet Type Flooded
  • Installation Position Vertical and Floating in Water
  • Motor Type PSC
  • Motor RPM 1750
  • Duty Continuous
  • Motor Housing Material Oil Filled Stainless Steel
  • Overload Protection Yes
  • Impeller Material Delrin
  • Seal Material Carbon and Ceramic
  • Shaft Material Stainless Steel
  • Max. Viscosity 1 (cP)
  • Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer
  • Standards cETL, UL, CSA Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Germany, Ecuador, Egypt, Finland, France, Guatemala, India, Iraq, Jordan, Kuwait, Lebanon, Libya, Mexico, Norway, Oman, Poland, Qatar, Russian Federation, Saudi Arabia, Sweden, Singapore, Vietnam and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.