Skip Content

Pond Decorative Fountain System,26 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pond Decorative Fountain System, 26 In. L

Price $8,503.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T401
  • Mfr. Model # 5.1JF200
  • UNSPSC # 40151503
  • Catalog Page # 3289
  • Shipping Weight 202.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pond Fountain and Aeration Systems
• 1750 rpm Screen/flooded inlet, except Surface Aeration Systems have flooded inlet All exposed metal is marine-grade stainless steel
Systems contain the pumps and hardware needed to enhance landscape and aquaculture ponds. Fountains add visual interest to a commercial or residential setting. Aeration helps improve water quality, keep fish alive, and add oxygen for overall pond health. All systems feature submerged pumps with top water intake that draws water into fountain housing and pushes water past deflector nozzle and into the air. Single propeller and deflector nozzle design allows greater water flow and reduces clogging. Suitable for fresh- or saltwater applications.
UL Listed and CSA Certified.
Decorative Fountain Systems
J series fountains have 5 to 7 interchangeable spray patterns built in. Come complete with power control center that is compatible with Fountain Lighting Systems (sold separately). Include mooring lines, float, and bottom screen.

View More

Technical Specs

  • Item Pond Decorative Fountain System
  • HP 5
  • Voltage 240V
  • Full Load Amps 20
  • Full Load Watts 4320
  • Cord Length 200 ft.
  • Spray Pattern (7) Spray Patterns, Height x Width of Patterns: Linden = 20 ft. x 35 ft., Willow = 14 ft. x 36 ft., Juniper = 10 ft. x 50 ft., Redwood = 26 ft. x 8 ft., Spruce = 24 ft. x 15 ft., Sequoia = 21 ft. x 10 ft., Birch = 14 ft. x 12 ft.
  • Max. Spray Width 50 ft.
  • Max. Spray Height 26 ft.
  • Pump Material Stainless Steel Housing with Composite Stages
  • Max. GPM for Water 340
  • Length 26"
  • Width 50"
  • Height 50"
  • Hz 60
  • Inlet Type Screen/ Flooded
  • Installation Position Vertical and Floating in Water
  • Motor Type PSC
  • Motor RPM 1750
  • Duty Continuous
  • Motor Housing Material Oil Filled Stainless Steel
  • Overload Protection Yes
  • Includes (7) Nozzle Spray Patterns. Rain-Proof Control Center with 30 Amp GFCB, 24 hr. Adjustable Timer and Adjustable Timer for Optional Light Kit.
  • Impeller Material Polypropylene
  • Screen Material Stainless Steel/Vinyl Coated
  • Seal Material Silicon Carbide/Silicon Carbide
  • Shaft Material Stainless Steel
  • Max. Viscosity 1 (cP)
  • Features Accepts Optional Light Kit Mfr. No. LR375
  • Standards cETL, UL, CSA Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Germany, Ecuador, Egypt, Finland, France, Guatemala, India, Iraq, Jordan, Kuwait, Lebanon, Libya, Mexico, Norway, Oman, Poland, Qatar, Russian Federation, Saudi Arabia, Sweden, Singapore, Vietnam and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.