Skip Content

Pond Aerating Fountain System,19 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pond Aerating Fountain System, 19 In. L

Price $2,873.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T406
  • Mfr. Model # 4400VFX100
  • UNSPSC # 40151503
  • Catalog Page # 3691
  • Shipping Weight 80.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPond Aerating Fountain System
  • HP1
  • Voltage120V
  • Full Load Amps11.3
  • Full Load Watts1220
  • Cord Length100 ft.
  • Spray PatternHigh Flow V Pattern 8 ft. High x 28 ft. Wide
  • Max. Spray Width26 ft.
  • Max. Spray Height8 ft.
  • Pump MaterialStainless Steel Housing with Composite Stages
  • Max. GPM for Water200
  • Length19"
  • Width28"
  • Height28"
  • Hz60
  • Inlet TypeScreen/ Flooded
  • Installation PositionVertical and Floating in Water
  • Motor TypePSC
  • Motor RPM1750
  • DutyContinuous
  • Motor Housing MaterialOil Filled Stainless Steel
  • Overload ProtectionYes
  • IncludesRain Proof Control Center with 15 Amp GFCI Breaker, 24 hr. Adjustable Timer and Photo Cell Control for Optional Light Kit.
  • Impeller MaterialGrivory
  • Screen MaterialStainless Steel/Vinyl Coated
  • Seal MaterialCarbon and Ceramic
  • Shaft MaterialStainless Steel
  • Max. Viscosity1 (cP)
  • FeaturesAccepts Optional Light Kit Mfr. No. LR375
  • StandardscETL, UL, CSA Standards

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Germany, Ecuador, Egypt, Finland, France, Guatemala, India, Iraq, Jordan, Kuwait, Lebanon, Libya, Mexico, Norway, Oman, Poland, Qatar, Russian Federation, Saudi Arabia, Sweden, Singapore, Vietnam and South Africa.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.