Skip Content

Pond Aerating Fountain System,17 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pond Aerating Fountain System, 17 In. L

Price $1,932.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13T403
  • Mfr. Model # 2400VFX100
  • UNSPSC # 40151503
  • Catalog Page # 3691
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pond Aerating Fountain System
  • HP 1/2
  • Voltage 120V
  • Full Load Amps 5.6
  • Full Load Watts 605
  • Cord Length 100 ft.
  • Spray Pattern High Flow V Pattern 5 ft. High x 15 ft. Wide
  • Max. Spray Width 15 ft.
  • Max. Spray Height 5 ft.
  • Pump Material Stainless Steel Housing with Composite Stages
  • Max. GPM for Water 100
  • Length 17"
  • Width 28"
  • Height 28"
  • Hz 60
  • Inlet Type Screen/ Flooded
  • Installation Position Vertical and Floating in Water
  • Motor Type PSC
  • Motor RPM 1750
  • Duty Continuous
  • Motor Housing Material Oil Filled Stainless Steel
  • Overload Protection Yes
  • Includes Rain Proof Control Center with 15 Amp GFCI Breaker, 24 hr. Adjustable Timer and Photo Cell Control for Optional Light Kit.
  • Impeller Material Delrin
  • Screen Material Stainless Steel/Vinyl Coated
  • Seal Material Carbon and Ceramic
  • Shaft Material Stainless Steel
  • Max. Viscosity 1 (cP)
  • Features Accepts Optional Light Kit Mfr. No. LR275
  • Standards cETL, UL, CSA Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Germany, Ecuador, Egypt, Finland, France, Guatemala, India, Iraq, Jordan, Kuwait, Lebanon, Libya, Mexico, Norway, Oman, Poland, Qatar, Russian Federation, Saudi Arabia, Sweden, Singapore, Vietnam and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.