Skip Content

Ladder Rack, Aluminum, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ladder Rack, Aluminum, 1000 lb. Load Capacity

Price $2,101.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WMG6
  • Mfr. Model # L90000
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 95.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Truck and Van Rooftop Ladder Carriers
Kargo Master®
• Powder-coated paint finish
PRO IV™ Ladder Rack and Crossbar
Feature 2"-dia. aircraft aluminum alloy tubing. Adjustable to fit all full size trucks. Removable crossbar. Optional fourth crossbar available. All mounting hardware included.

View More

Technical Specs

  • Item Ladder Rack
  • Material Aluminum
  • Load Capacity 1000 lb.
  • For Use With PRO IV(TM)
  • Finish Marine Grade Powder Coated
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.