Skip Content

Encapsulated Suit,L/XL,orange,Zytron 500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Encapsulated Suit, L/XL, orange, Zytron 500

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3LAC2
  • Mfr. Model # Z5H550 LG/XL-OR
  • UNSPSC # 46181503
  • Catalog Page # N/A
  • Catalog Group # E6674
  • Shipping Weight 8.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEncapsulated Suit
  • LevelA
  • SizeL/XL
  • MaterialZytron 500
  • EntryFront
  • Glove MaterialButyl
  • Colororange
  • Lens MaterialFluorinated ethylene propylene
  • Seam StyleHot Air Taped
  • Closure TypeGas Tight Zipper, Double Storm Flap with Hook-and-Loop
  • StandardsASTM F1001, ASTM F1052
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Suits feature heat sealed/taped seams for high-end chemical protection in demanding situations. Ergonomically designed to provide enhanced comfort and easy mobility. Extra-wide 40-mil PVC faceshield increases visibility and helps reduce the effects of a confined space. Suits feature 2 covered 1-way exhaust valves, a 48"L gastight PVC zipper, double storm flap with hook-and-loop closure, attached sock boots with boot flaps, and field-replaceable butyl gloves. Suits do not have expiration dates.

•  Pass all ASTM F1001 chemicals and meet ASTM F1052 requirements

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.