Skip Content

Oversized Tent Cot w/Rainfly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oversized Tent Cot w/Rainfly

Price $317.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 11784 (Change)

Go

Invalid Zip Code


BOHEMIA branch 548

  • Item # 4VNG2
  • Mfr. Model # OCTC443
  • NSN # 8340-01-185-2613
  • UNSPSC # 56101513
  • Catalog Page # 2253
  • Shipping Weight 39.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emergency Treatment Cots and Tents
Compact for easy storage and transportation.
Tent Cots
Allow for complete coverage and outdoor sleeping. Preassembled with aluminum frame.

View More

Technical Specs

  • Item Oversized Tent Cot w/Rain Fly
  • Color Green
  • Length 84"
  • Width 32"
  • Height 40"
  • Folded Height 9"
  • Folded Length 43"
  • Folded Width 9"
  • Weight Capacity 350 lb.
  • Weight 28 lb.
  • Platform Height 11"
  • Material Oxford Polyester
  • Includes (2) Overhead Zippered Windows, Removable Top Portion, Zippered Roller Bag with Wheels, Rain Fly, Underneath Storage Hammock, Inside Storage Pouch, and Additional Storage Bag for Tent and Flex Rods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.