Skip Content

Kwik Cot,Black/Gray,400 lb Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Kwik Cot, Black/Gray, 400 lb Capacity

Price $117.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13V987
  • Mfr. Model # FC421
  • UNSPSC # 49121603
  • Catalog Page # 2253
  • Shipping Weight 23.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient cot sets up easily within minutes, to offer a restful, comfortable night’s sleep. Folding Cot features padded head section with washable cot base and carry bag.

View More

Technical Specs

  • Item Kwik Cot
  • Color Black/Gray
  • Length 84"
  • Width 33"
  • Height 18
  • Folded Height 8"
  • Folded Length 42"
  • Folded Width 9"
  • Weight Capacity 400 lb.
  • Weight 24 lb.
  • Platform Height 18"
  • Material Oxford Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Big and heavy, but what do you expect for something that holds 400 pounds. I received this at work for those times I have to stay overnight and let me tell you this thing is big. I am 6 foot 2 and weigh 300 pounds and lying down on this thing it doesn’t give at all. Well at least not in any it might be weak or uncomfortable way just the slight give that a fabric has. Definitely pleased with this. (4 stars not 5 due to the wieght but like i said what do you expect) February 18, 2014
  • 2016-05-04 T22:02:49.511-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13V987, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.