Skip Content

Mtg Bracket Set,Uniflex(TM),Width 171mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtg Bracket Set, Uniflex(TM), Width 171mm

Price $28.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ATH9
  • Mfr. Model # 0555.150 MB2
  • UNSPSC # 24141510
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMounting Bracket Set
  • TypeUniflex(TM) Fiber Reinforced Nylon
  • StyleTube
  • Outside Width6.73" / 171mm
  • Cavity Width5.91" / 150mm
  • Cavity Height1.42" / 36mm
  • Link to Link Pitch2.19" / 55.5mm
  • Height1.97" / 50mm
  • Crossbar MaterialNylon
  • For Use With2ATF3, 2ATF4, 2ATG2, 2ATG3, 2ATH7, 2ATH8, 2AUB2, 2AUB3
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this mounting bracket available with the "fingered strain reliefs" to tie down the cables. They simply snap over the bracket and have fingers, preferably on both sides. You can reference PT.# 2ATY6 that shows with the "fingers" (or strain relief) on just one side.
11 months ago
by
Read all my Q&A
 
Please wait while more information about louis5559 is loaded.
Additional information about louis5559 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you can order the strain relief for this item separately. The part number is 53688 and you would order two of them, one for each side.
Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:23:32.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ATH9, prod, sort_default
1 of 1
  • 2015-07-04T20:23:32.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ATH9, prod, sort_default
1 of 1