Skip Content

HD keyduplicator,semi-auto operation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HD keyduplicator, semi-auto operation

Price $3,929.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1GBB2
  • Mfr. Model # Bravo III
  • UNSPSC # 46171505
  • Catalog Page # 2639
  • Shipping Weight 56.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKey Duplicator
  • TypeBravo III With EZ Jaw
  • HP1/4
  • Amps AC1.5
  • Voltage120
  • Machine Depth (In.)15
  • Machine Height (In.)9-1/2
  • Machine Width (In.)18
  • Bench Depth (In.)19
  • Bench Width (In.)22
  • Cutting Cycle (Sec.)9
  • Cutter MaterialCobalt Steel
  • Bearing MaterialSealed
  • IncludesRotary Brush with Cover
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about crackerboy170 is loaded.
Additional information about crackerboy170 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
HD in this case does not stand for Harley Davidson. This unit is a professional cutting machine for flat keys used with cylinder locks for dooors, cars and cruciform keys.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:50:15.690-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GBB2, prod, sort_default
1 of 1
  • 2015-07-30T19:50:15.692-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GBB2, prod, sort_default
1 of 1