Skip Content

Door Closer, Heavy Duty, G1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Closer, Heavy Duty, G1

Price $325.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PHG9
  • Mfr. Model # QDC111P689QS
  • UNSPSC # 30171514
  • Catalog Page # 2669
  • Shipping Weight 12.05 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceExtra Heavy Duty
  • Closer TypeDelayed Action
  • Door HandingNon-Handed
  • Arm TypeTri Packed
  • Mounting StyleTri-Pack Standard
  • Housing Length12-3/16"
  • Housing Width2-1/4"
  • Housing Height3-1/2"
  • FinishAluminum
  • Max. Door Opening130 Degrees
  • Exterior Door Width54"
  • Interior Door Width32 to 58"
  • Projection from Wall2-1/4"
  • Arm MaterialAluminum
  • IncludesHardware
  • StandardsANSI/BHMA A156.4 Grade 1

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about ajkind is loaded.
Additional information about ajkind could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the bolt hole spacing on this unit will not match the LCN unit.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about lottieda is loaded.
Additional information about lottieda could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This unit is not available in brown.
Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about lottieda is loaded.
Additional information about lottieda could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This unit is not available in brown.
Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about doorman is loaded.
Additional information about doorman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this is a non handed closer. It can mount regular arm(pull side), top jamb(push side) and parallel(push side). If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
my door is left hand door. will closer in picture fit
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about doorman is loaded.
Additional information about doorman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this is a non handed closer. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
We have an iron gate that weighs over 300lbs
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Katm is loaded.
Additional information about Katm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Door Width Ranges
Size Applicable Door Weight Interior Exterior (Inswing)
1 33 ~ 66 LBS (15 ~ 30 Kg) 32” (0.81m) 28” (0.71m)
2 66 ~ 99 LBS (30 ~ 45 Kg) 36” (0.91m) 32” (0.81m)
3 99 ~ 143 LBS (45 ~ 66 Kg) 42” (1.07m) 36” (0.91m)
4 143 ~ 187 LBS (65 ~ 85 Kg) 48” (1.22m) 42” (1.07m)
5 187 ~ 264 LBS (85 ~ 120 Kg) 54” (1.37m) 48” (1.22m)
6 264 ~ 330 LBS (120 ~ 330 Kg) 58” (1.47m) 54” (1.32m)
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
2out of 3found this answer helpful.
Was this helpful?helpful2unhelpful1
2 years, 4 months ago
by
Anonymous
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the hole patterns are the same.

Thanks for using Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1