Skip Content

Air Filter, 3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Air Filter, 3 In.

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 12U680
  • Mfr. Model # 050807
  • UNSPSC # 40161505
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Filter
  • For Use WithJohn Deere 1500 utility vehicle Kohler K341, KT series dome style, MV16 thru MV20, M10 thru M20, CV17 thru CV26 and CV730 thru CV740; for 16 thru 20 and 25 thru 27 HP engines ONAN BF, BFA, BG, BGA and B43
  • ApplicationK & N/e-4583
  • DiameterOD 6" ID 4-5/8"
  • SizeH 3"

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.