Skip Content

Cord Reel,50 ft,14/4,SO,Yellow,600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, 50 ft, 14/4, SO, Yellow, 600VAC

Price $955.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11A231
  • Mfr. Model # RTFH4S-WW-B14K
  • UNSPSC # 26121635
  • Catalog Page # 500
  • Shipping Weight 76.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Constant Tension Cord Reel
  • Grade Industrial
  • Voltage 600VAC
  • Cord Ending Flying Lead
  • Cord Length 50 ft.
  • Reel Color Yellow
  • Max. Amps 12
  • Gauge/Conductor 14/4
  • Cord Included Yes
  • Number of Outlets 0
  • Cord Color Black
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • NEC Cord Designation SOOW
  • Reel Material Steel
  • Temp. Range -22 Degrees to 194 Degrees F
  • Height 15"
  • Width 14-1/2"
  • Depth 14-1/2"
  • Watts 7200
  • Slip Ring Rating 600V/35A
  • Includes Constant-Tension, Ratchet, Engineered for Stretch Application Use
  • Standards UL, CSA, NEMA 4X
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Features heavy-duty, all-steel construction that is designed for indoor or outdoor applications. Rated NEMA 4X for its corrosion resistance. Reels include 12 position guide arm and 4-ft. feeder cable. Mounts on ceiling, wall, or floor.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.