Skip Content

Remote Control-Vehicle Mounted Spotlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Remote Control-Vehicle Mounted Spotlight

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5WXZ5
  • Mfr. Model # SB-103A (LT-401)
  • UNSPSC # 39111704
  • Catalog Page # N/A
  • Shipping Weight 17.22 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Head Vehicle Mounted SpotLight
  • Type Hardwired - Remote Controlled
  • Watts 200
  • Voltage 12VDC
  • Amps 18
  • Lamp Type PAR 46
  • Candle Power 400,000
  • Number of Heads 2
  • Vertical Axis Rotation 350
  • Horizontal Axis Rotation 350
  • Height 10
  • Width 24
  • Depth 7.5
  • Body Color White
  • Body Material Stainless Steel & Xenoy (R)
  • Description/Special Features Durable Weather Proof Lampheads and Motor Housing, Dual Axis Simultaneous Movement.
  • Includes Dual Lamps, 6" Power Leads, Handheld Joystick with 20' Harness
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.