Skip Content

Remote Control-Vehicle Mounted Spotlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Remote Control-Vehicle Mounted Spotlight

Clearance Price $365.42 / each

Price $1,065.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WXZ2
  • Mfr. Model # NR-675-20KFDS
  • UNSPSC # 39111704
  • Catalog Page # N/A
  • Shipping Weight 4.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vehicle Mounted Spotlight
  • Type Wireless - Remote Controlled
  • Watts 100
  • Voltage 12VDC
  • Amps 8
  • Lamp Type PAR 46
  • Candle Power 50,000/200,000
  • Number of Heads 1
  • Vertical Axis Rotation 330
  • Horizontal Axis Rotation 370
  • Height 11.5
  • Width 6
  • Depth 7.5
  • Body Color Black
  • Body Material Lexan (R)
  • Description/Special Features Buffalo Blizzard Tuff(R) Extreme Weather Protection, Spot/Flood Light, Limited Slip-Drive Allows Motor Controlled or Manual Positioning, 100 ft. Wireless Range
  • Includes Par 46: 200K Spot/50K Flood Light Wireless Controller, Mounting Gasket and SS Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.