Skip Content

Pendant Drop Outlet Box,125V,2500W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pendant Drop Outlet Box, 125V, 2500W

Price $420.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M207
  • Mfr. Model # PP4DD-520-B12K-520
  • UNSPSC # 39121303
  • Catalog Page # 533
  • Shipping Weight 13.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pendant Drop Outlet Box features crushproof polycarbonate inner cages and overmolded rubber housings that resist oils, chemicals, and heat. Integrated strain relief and bonding strap. Includes mesh style bus drop hanger, single eye. OSHA compliant. Prewired with SOOW cord.

View More

Technical Specs

  • Item Pendant Drop Outlet Box
  • Number of Outlet Boxes 1
  • Number of Outlets 4
  • Cord Length 50 ft.
  • Max. Amps 20
  • Color Yellow
  • NEMA Plug Configuration 5-20P
  • Distance Between Boxes 50 ft.
  • NEC Cord Designation SOOW
  • Gauge/Conductor 12/3
  • NEMA Receptacle Configuration 5-20R
  • Temp. Range 104 Degrees to 194 Degrees F
  • Indoor/Outdoor Indoor/Outdoor
  • Voltage 125
  • Watts 2500
  • Jacket Color Black
  • Power Indicator No
  • Standards UL / CSA Components
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.