Skip Content

 
Industrial Wide Area Temporary Lighting System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Wide Area Temporary Lighting System

Technical Specs

  • Item Temporary Job Site Light 
  • Light Distribution Flood 
  • Lamp Type Fluorescent 
  • Number of Lamp Heads
  • Voltage 120VAC 
  • Lamp Watts 68 
  • Lumens 5200 
  • Color Yellow/Black 
  • Base Style Mounting Straps 
  • Max. Height 27-3/4" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
QL417R-16E-10

$979.50 / each

Enter location to check availability
Catalog Page #  659 

Price $979.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Fluorescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 68
  • Lumens 5200
  • Color Yellow/Black
  • Base Style Mounting Straps
  • Max. Height 27-3/4"
QL417R-16E-25

$955.00 / each

Enter location to check availability
Catalog Page #  659 

Price $955.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Fluorescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 68
  • Lumens 5200
  • Color Yellow/Black
  • Base Style Mounting Straps
  • Max. Height 27-3/4"
QL417R-16W-10

$952.00 / each

Enter location to check availability
Catalog Page #  659 

Price $952.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Fluorescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 68
  • Lumens 5200
  • Color Yellow/Black
  • Base Style Mounting Straps
  • Max. Height 27-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More