Skip Content

Cord Reel,70 ft,12/3,SOOW,Yellow,600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, 70 ft, 12/3, SOOW, Yellow, 600VAC

Price $2,318.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13V212
  • Mfr. Model # RTFQ3L-WW-B12O
  • UNSPSC # 26121635
  • Catalog Page # 510
  • Shipping Weight 70.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reel features heavy-duty, all-steel construction and is designed for indoor or outdoor applications. RTF Series are rated NEMA 4X for corrosion resistance. Reels include 12 position guide arm and 4-ft. feeder cable. Can be mounted on the ceiling, wall, or floor. This constant-tension model is for stretch applications. Mount on optional pivot base for 345° rotation.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Industrial
  • Voltage 600VAC
  • Cord Ending Flying Lead
  • Cord Length 70 ft.
  • Reel Color Yellow
  • Max. Amps 20
  • Gauge/Conductor 12/3
  • Cord Included Yes
  • Number of Outlets 0
  • Cord Color Black
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • NEC Cord Designation SOOW
  • Reel Material Steel
  • Temp. Range -22 Degrees to 194 Degrees F
  • Height 15"
  • Width 14-1/2"
  • Depth 10-1/2"
  • Watts 12,000
  • Slip Ring Rating 600V/35A
  • Includes Constant-Tension, Ratchet
  • Standards UL, CSA, NEMA 4X
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.