Skip Content

Cord Reel,50 ft,16/3,SJ,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, 50 ft, 16/3, SJ, Yellow

Price $903.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13V193
  • Mfr. Model # RTBA3L-WDD515-J16K
  • UNSPSC # 26121635
  • Catalog Page # 501
  • Shipping Weight 32.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRetractable Cord Reel
  • Cord IncludedYes
  • Cord Length50 ft.
  • Gauge/Conductor16/3
  • NEC Cord DesignationSJOW
  • Reel ColorYellow
  • Voltage125
  • Max. Amps10
  • Cord ColorBlack
  • Number of Outlets4
  • Reel MaterialSteel
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug Configuration5-15P
  • Temp. Range-22 Degrees to 194 Degrees F
  • Height13-13/16"
  • Width7-3/4"
  • Depth12"
  • Watts1250
  • Slip Ring Rating600V/30A
  • IncludesAdjustable Ball Stop, Positive Lock Ratchet, 6 ft. Feeder Cord
  • StandardsUL, CSA

Compliance and Restrictions

None

Details

Industrial-Grade Retractable Cord Reels
• RTB Series, 600V/30A Rated Slip Ring
Designed for continuous-duty, high cycle environments. Feature 12 position guide arm and adjustable ratchet for positive lock or constant tension use. Include adjustable ball stop and 6-ft. feeder cord for easy installation. All steel construction including a heavy-duty formed mounting base for ceiling, wall, or floor use. Durable safety yellow powder-coated finish. Rated NEMA 4 (indoor, outdoor, and wet locations) or NEMA 2 (indoor use). Mount on optional pivot base for 345° rotation.
UL Listed.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.