Skip Content

Cord Reel,25 ft,16/3,SO,Yellow,600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, 25 ft, 16/3, SO, Yellow, 600VAC

Price $558.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13V188
  • Mfr. Model # RTBA3L-WW-B16F
  • UNSPSC # 26121635
  • Catalog Page # 510
  • Shipping Weight 29.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for continuous-duty, high cycle environments. Features a 12 position guide arm and adjustable ratchet, for positive lock or constant tension use. All steel construction including a heavy-duty formed mounting base for ceiling, wall, or floor use. Rated NEMA 4 for indoor, outdoor, and wet locations. Can be mounted on optional pivot base for 345° rotation.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Heavy Duty
  • Voltage 600VAC
  • Cord Ending Flying Lead
  • Cord Length 25 ft.
  • Reel Color Yellow
  • Max. Amps 10
  • Gauge/Conductor 16/3
  • Cord Included Yes
  • Number of Outlets 0
  • Cord Color Black
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • NEC Cord Designation SOOW
  • Reel Material Steel
  • Temp. Range -22 Degrees to 194 Degrees F
  • Height 13-13/16"
  • Width 7-3/4"
  • Depth 12"
  • Watts 6000
  • Slip Ring Rating 600V/30A
  • Includes Adjustable Ball Stop, Positive Lock Ratchet, 6 ft. Feeder Cord
  • Standards UL, CSA, NEMA 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.