Skip Content

 
Insulated Pipe Support close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Pipe Support

K-FLEX USA


Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket 
  • ItemInsulated Pipe Support 
  • Max. Load (Lb.)72 
Pipe Size (In.)
Please Select
Type
Please Select
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Type
Availability
Price
Qty
800-PH-048118
ID 1-1/8
1/2" Wall Thickness

$5.37 / each

Pipe Support,1/2 In Thickness
Catalog Page #  NA

Price: $5.37 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 1-1/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100118
ID 1-1/8
1" Wall Thickness

$9.98 / each

Pipe Support,1 In Thickness,ID 1 1/8 In
Catalog Page #  NA

Price: $9.98 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 1-1/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048138
ID 1-3/8
1/2" Wall Thickness

$6.04 / each

Pipe Support,1/2 In Thickness
Catalog Page #  NA

Price: $6.04 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 1-3/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100138
ID 1-3/8
1" Wall Thickness

$12.71 / each

Pipe Support,1 In Thickness,ID 1 3/8 In
Catalog Page #  NA

Price: $12.71 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 1-3/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048158
ID 1-5/8
1/2" Wall Thickness

$6.44 / each

Pipe Support,1/2 In Thickness
Catalog Page #  NA

Price: $6.44 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 1-5/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100158
ID 1-5/8
1" Wall Thickness

$12.90 / each

Pipe Support,1 In Thickness,ID 1 5/8 In
Catalog Page #  NA

Price: $12.90 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 1-5/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048200
ID 2
1/2" Wall Thickness

$6.92 / each

Pipe Support,1/2 In Thickness,ID 2 In
Catalog Page #  NA

Price: $6.92 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 2
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100200
ID 2
1" Wall Thickness

$15.07 / each

Pipe Support,1 In Thickness,ID 2 In
Catalog Page #  NA

Price: $15.07 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 2
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048218
ID 2-1/8
1/2" Wall Thickness

$7.24 / each

Pipe Support,1/2 In Thick,ID 2 1/8 In
Catalog Page #  NA

Price: $7.24 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 2-1/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100218
ID 2-1/8
1" Wall Thickness

$15.13 / each

Pipe Support,1 In Thickness,ID 2 1/8 In
Catalog Page #  NA

Price: $15.13 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 2-1/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048068
ID 3/4
1/2" Wall Thickness

$5.01 / each

Pipe Support,1/2 In Thickness,ID 3/4 In
Catalog Page #  NA

Price: $5.01 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 3/4
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100068
ID 3/4
1" Wall Thickness

Limited Quantity Available

$9.01 / each

Pipe Support,1 In Thickness,ID 3/4 In
Catalog Page #  NA

Price: $9.01 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 3/4
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048058
ID 5/8
1/2" Wall Thickness

$4.82 / each

Pipe Support,1/2 In Thickness,ID 5/8 In
Catalog Page #  NA

Price: $4.82 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 5/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100058
ID 5/8
1" Wall Thickness

$9.40 / each

Pipe Support,1 In Thickness,ID 5/8 In
Catalog Page #  NA

Price: $9.40 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 5/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness
800-PH-048078
ID 7/8
1/2" Wall Thickness

$4.89 / each

Pipe Support,1/2 In Thickness,ID 7/8 In
Catalog Page #  NA

Price: $4.89 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 7/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1/2" Wall Thickness
800-PH-100078
ID 7/8
1" Wall Thickness

$9.77 / each

Pipe Support,1 In Thickness,ID 7/8 In
Catalog Page #  NA

Price: $9.77 / each

Technical Specs

  • Material of ConstructionPolyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket
  • Pipe Size (In.)ID 7/8
  • ItemInsulated Pipe Support
  • Max. Load (Lb.)72
  • Type1" Wall Thickness