Skip Content

Warning Strobe,Amber,1/2 In Pipe Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Warning Strobe, Amber, 1/2 In Pipe Mount

K&E SAFETY

Price: $117.65 / each

Please sign in or register to access lists

  • Item # 39F093
  • Mfr. Model # M490 LED A
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWarning Strobe
  • Watts5
  • Voltage120VAC
  • Amps0.4
  • Lamp TypeLED
  • Vertical Axis RotationFixed
  • Horizontal Axis RotationFixed
  • Height5.6
  • Width3
  • Depth4
  • Body ColorAmber
  • Body MaterialPlastic
  • Description/Special FeaturesLED Vehicle Strobes Feature a Sealed Circuit Board, Reverse Polarity and Is Voltage Spike Protected and Has a 1/2" Pipe Mount Integrated Into The Base. Multiple Flash Patterns Can Be Easily Selected By Changing The Jumper On The Power Control Board.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.