Skip Content

Warning Light,Amber,w/Magnetic Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Warning Light, Amber, w/Magnetic Base

Price $67.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 27601 (Change)

Go

Invalid Zip Code


RALEIGH branch 637

  • Item # 39F079
  • Mfr. Model # M100A-LED
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Safety/Warning Light
  • Lamp Type LED
  • Vertical Axis Rotation Fixed
  • Horizontal Axis Rotation Fixed
  • Height 5.5
  • Width 4.38
  • Depth 4.38
  • Body Color Amber
  • Body Material Plastic
  • Description/Special Features 360 Degrees LED Warning and Safety Light. Multiple Flash Patterns and Integrated Magnetic Base. Photocell Switch Turns The Light On At Dusk and Off At Dawn. Weather Resistant O-Ring Sealed. Used In Railroads, Oil, Traffic, Steel, Airline, Transportation, and Mining Industries.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.