Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • K&E SAFETY 
Select items to compareView Compare
10 Products
Compare /
Product #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Price
Qty
Please use Qty box to add item(s) to cart.
KE-FL65
Aircraft Aluminum
3.7V
300/50
5-1/2"
Black

$158.50 / each

Enter location to check availability
Flashlight, LED, 3.7V, Black
Catalog Page #  NA

Price $158.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAircraft Aluminum
  • Battery Size3.7V
  • Lumens300/50
  • Length5-1/2"
  • Body ColorBlack
KE-FL67
Aircraft Aluminum
AA
100
6-1/2"
Black

$39.10 / each

Enter location to check availability
Flashlight, LED, AA, Black
Catalog Page #  NA

Price $39.10 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAircraft Aluminum
  • Battery SizeAA
  • Lumens100
  • Length6-1/2"
  • Body ColorBlack
KE-FL68
Aircraft Aluminum
AAA
300/50
1-45/64"
Black

$49.20 / each

Enter location to check availability
Flashlight, LED, AAA, Black
Catalog Page #  NA

Price $49.20 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAircraft Aluminum
  • Battery SizeAAA
  • Lumens300/50
  • Length1-45/64"
  • Body ColorBlack
KE-FL89
Aircraft Aluminum
C
700
10"
Black

$135.65 / each

Enter location to check availability
Flashlight, LED, C, Black
Catalog Page #  NA

Price $135.65 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAircraft Aluminum
  • Battery SizeC
  • Lumens700
  • Length10"
  • Body ColorBlack
KE-FL66
Aircraft Aluminum
CR123
180
5-1/2"
Black

$53.55 / each

Enter location to check availability
Flashlight, LED, CR123, Black
Catalog Page #  NA

Price $53.55 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAircraft Aluminum
  • Battery SizeCR123
  • Lumens180
  • Length5-1/2"
  • Body ColorBlack
KE-FL1017
Polymer
AA
165
6-45/64"
Orange

$49.20 / each

Enter location to check availability
Flashlight, LED, AA, Orange
Catalog Page #  NA

Price $49.20 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens165
  • Length6-45/64"
  • Body ColorOrange
KE-FL1016
Polymer
AA
165
6-45/64"
Yellow

$49.20 / each

Enter location to check availability
Flashlight, LED, AA, Yellow
Catalog Page #  NA

Price $49.20 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens165
  • Length6-45/64"
  • Body ColorYellow
KE-FL1014
Polymer
AA
80
6-45/64"
Yellow

$50.35 / each

Enter location to check availability
Flashlight, LED, AA, Yellow
Catalog Page #  NA

Price $50.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens80
  • Length6-45/64"
  • Body ColorYellow
KE-FL1018
Polymer
C
124
9-7/32"
Yellow

$64.15 / each

Enter location to check availability
Flashlight, LED, C, Yellow
Catalog Page #  NA

Price $64.15 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeC
  • Lumens124
  • Length9-7/32"
  • Body ColorYellow
KE-FL1019
Polymer
C
170
9-7/32"
Yellow

$61.80 / each

Enter location to check availability
Flashlight, LED, C, Yellow
Catalog Page #  NA

Price $61.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeC
  • Lumens170
  • Length9-7/32"
  • Body ColorYellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More