Skip Content

Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flashlight, LED

K&E SAFETY


Technical Specs

  • ItemFlashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Body ColorBlack 
Shop Items By:New Items 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Battery Size
Lumens
Length
Availability
Price
Qty
KE-FL88
AA
60
4-5/16"

$34.10 / each

Flashlight,LED,60 lm,High,IPX4
Catalog Page #  NA

Price: $34.10 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens60
  • Length4-5/16"
  • Body ColorBlack
KE-RT85
AA
85
3-41/64"

$51.35 / each

Flashlight,LED,85 lm,High/Low,IPX4
Catalog Page #  NA

Price: $51.35 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens85
  • Length3-41/64"
  • Body ColorBlack
KE-FL87
AAA
50
5-1/2"

$31.45 / each

Flashlight,LED,50 lm,High,IPX4
Catalog Page #  NA

Price: $31.45 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens50
  • Length5-1/2"
  • Body ColorBlack