Jute Twine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jute Twine

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Twine 
  • Rope Material:Jute 
  • Rope Dia.:5/64" 
  • Length:200 ft. 
  • Working Load Limit:3 lb. 
  • Tensile Strength:20 lb. 
  • Package Type:Ball 
Color
Please Select
Product #ColorAvailabilityPrice Qty
2PRR5Brown

Typically in Stock

$2.93 / each

2PRR6Green

Typically in Stock

$4.10 / each

Adding More Products