Skip Content

 
Vertical Drum Safety Cabinet, Vertical Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vertical Drum Safety Cabinet, Vertical Drum


Technical Specs

  • Item Vertical Drum Safety Cabinet 
  • Safety Cabinet Type Vertical Drum 
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet 
  • Number of Doors
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
899060
(2) 30 gal.
Manual
Yellow
65"
43"
34"
Powder Coated

$2,272.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $2,272.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity (2) 30 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899070
(2) 30 gal.
Self-Closing
Yellow
65"
43"
34"
Powder Coated

$3,681.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,681.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity (2) 30 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899161
(2) 55 gal.
Manual
Red
65"
59"
34"
Powder Coated

$4,782.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,782.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity (2) 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899100
(2) 55 gal.
Manual
Yellow
65"
59"
34"
Powder Coated

$2,678.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,678.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity (2) 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899160
(2) 55 gal.
Manual
Yellow
65"
59"
34"
Powder Coated

$2,846.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $2,846.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity (2) 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899170
(2) 55 gal.
Self-Closing
Yellow
65"
59"
34"
Epoxy

$4,299.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $4,299.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity (2) 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Epoxy
8991653
110 gal.
Manual
White
65"
59"
34"
Powder Coated

$5,063.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,063.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 110 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
8991053
110 gal.
Manual
White
65"
59"
34"
Powder Coated

$4,882.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,882.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 110 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899120
110 gal.
Self-Closing
Yellow
65"
59"
34"
Powder Coated

$4,954.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,954.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 110 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896263
55 gal.
Manual
Gray
65"
34"
34"
Powder Coated

$3,190.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,190.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
8993009
55 gal.
Manual
Yellow
50"
30"
48"
Powder Coated

$3,264.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,264.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 50"
  • Width 30"
  • Depth 48"
  • Number of Doors 2
  • Finish Powder Coated
896260
55 gal.
Manual
Yellow
65"
34"
34"
Powder Coated

$1,639.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $1,639.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896200
55 gal.
Manual
Yellow
65"
34"
34"
Powder Coated

$1,564.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $1,564.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896220
55 gal.
Self-Closing
Yellow
65"
34"
34"
Powder Coated

$1,670.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,670.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896270
55 gal.
Self-Closing
Yellow
65"
34"
34"
Powder Coated

$2,129.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $2,129.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 55 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899071
60 gal.
Self-Closing
Red
65"
43"
34"
Powder Coated

$3,957.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,957.00 / each

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More