Skip Content

Type II DOT Safety Can,16-1/2 In. H,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Type II DOT Safety Can, 16-1/2 In. H, Red

Price $350.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1BX14
  • Mfr. Model # 7325130
  • UNSPSC # 24112206
  • Catalog Page # 2290
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for applications requiring DOT/
UN compliance, this Type II DOT transport/dispensing can helps keep flammable liquids protected during transport. It features an ergonomic, all-steel handle, flexible metal hose, automatic vent, and flame arrestor. The roll-bar design protects the fill-and-pour mechanism from damage. The dual, fusible-link bracket guards against spillage and vapor release during transport. 100% leak tested. Galvanized steel construction with leaktight, self-closing spout. Chemical-resistant, high-gloss powdercoated finish. Red color distinguishes it as a gasoline can.

View More

Technical Specs

  • Item Type II DOT Safety Can
  • Capacity 2-1/2 gal.
  • Color Red
  • Used For Flammables
  • Material Galvanized Steel
  • Height 12"
  • Outside Dia. 11-3/4"
  • Length 12"
  • Hose Length 9"
  • Hose Outside Dia. 1"
  • Standards FM, D.O.T., UN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.