Skip Content

Type I Safety Can,1 gal.,Red,11-1/2In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Type I Safety Can, 1 gal., Red, 11-1/2In H

Price $71.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 50301 (Change)

Go

Invalid Zip Code

DES MOINES branch 224

  • Item # 6UZN1
  • Mfr. Model # 10301
  • UNSPSC # 24112207
  • Catalog Page # 2500
  • Shipping Weight 8.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemType I Safety Can
  • Capacity1 gal.
  • ColorRed
  • Used ForFlammables
  • MaterialGalvanized Steel
  • Height11-1/2"
  • Outside Dia.7-1/4"
  • Width7-1/4In
  • StandardsFM, UL, ULC
  • IncludesTrigger Handle

Compliance and Restrictions

None

Details

Type I Safety Cans
• Meet OSHA and NFPA Code 30 standards CARB compliant
Safety cans with leaktight, self-closing spouts provide temporary storage of flammable liquids such as gasoline (red), kerosene (blue), diesel (yellow), and oil (green). Automatic vent feature protects against rupture or explosion, and flame arrestors protect contents from external ignition sources. Galvanized steel models feature an ergonomic, all-steel handle and chemical-resistant, high-gloss powder-coated finish. High-density polyethylene cans are impervious to many liquid chemicals, solvents, and corrosives.
Cans have a single opening for both filling and transfer of flammable liquids into containers with wider openings. Justrite® and Eagle galvanized steel cans have a trigger-release cap. Justrite® galvanized steel cans have a full-fisted grip handle that swings for easy handling, except No. 6UZN1 features a trigger handle. Eagle polyethylene cans have stainless steel fittings and a flame arrestor. Justrite® polyethylene cans have plated steel or stainless steel fittings and a flame arrestor.

Repair Parts

Displaying repair parts for model:
  • 10301

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.