Skip Content

 
Type I Faucet Safety Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Type I Faucet Safety Can


Item
Please Select
Capacity
Please Select
Color
Please Select
Material
Please Select
Height
Please Select
Length
Please Select
Width
Please Select
Outside Dia.
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Item
Capacity
Color
Material
Height
Length
Width
Outside Dia.
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
14169
Type I Faucet Safety Can
1 gal.
Red
Polyethylene
11-1/2"
7-5/8"
4-5/8"
7-1/4"

$231.50 / each

Enter location to check availability
Type I Faucet Safety Can,1 gal,Red
Catalog Page #  2504 

Price $231.50 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity1 gal.
  • ColorRed
  • MaterialPolyethylene
  • Height11-1/2"
  • Length7-5/8"
  • Width4-5/8"
  • Outside Dia.7-1/4"
7225150
Type I Faucet Safety Can
2-1/2 gal.
Red
Galvanized Steel
11-1/2"
11-3/4"
11-3/4"
Flame Arresters

$191.75 / each

Enter location to check availability
Type I Faucet Safety Can,2-1/2 gal.,Red
Catalog Page #  2504 

Price $191.75 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity2-1/2 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height11-1/2"
  • Width11-3/4"
  • Outside Dia.11-3/4"
  • IncludesFlame Arresters
7225140
Type I Faucet Safety Can
2-1/2 gal.
Red
Galvanized Steel
11-1/2"
11-3/4"
11-3/4"
Flame Arresters

$185.00 / each

Enter location to check availability
Type I Faucet Safety Can,2-1/2 gal.,Red
Catalog Page #  2504 

Price $185.00 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity2-1/2 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height11-1/2"
  • Width11-3/4"
  • Outside Dia.11-3/4"
  • IncludesFlame Arresters
12260
Type I Faucet Safety Can
2-1/2 gal.
White
Polyethylene
15-1/4"
10-3/4"
10-3/4"
10-3/4"
Stainless Steel Hardware

$138.35 / each

Enter location to check availability
Type I Faucet Safety Can,2-1/2 gal,White
Catalog Page #  2504 

Price $138.35 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity2-1/2 gal.
  • ColorWhite
  • MaterialPolyethylene
  • Height15-1/4"
  • Length10-3/4"
  • Width10-3/4"
  • Outside Dia.10-3/4"
  • IncludesStainless Steel Hardware
7150156
Type I Faucet Safety Can
5 gal.
Red
Galvanized Steel
15-7/8"
11-3/4"

$241.00 / each

Enter location to check availability
Type I Faucet Safety Can,5 gal.,Red
Catalog Page #  2504 

Price $241.00 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity5 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height15-7/8"
  • Outside Dia.11-3/4"
7150146
Type I Faucet Safety Can
5 gal.
Red
Galvanized Steel
15-7/8"
11-3/4"

$344.00 / each

Enter location to check availability
Type I Faucet Safety Can,5 gal.,Red
Catalog Page #  2504 

Price $344.00 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity5 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height15-7/8"
  • Outside Dia.11-3/4"
7150157
Type I Faucet Safety Can
5 gal.
Red
Galvanized Steel
15-7/8"
11-3/4"

$209.00 / each

Enter location to check availability
Type I Faucet Safety Can,5 gal.,Red
Catalog Page #  2504 

Price $209.00 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity5 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height15-7/8"
  • Outside Dia.11-3/4"
7150140
Type I Faucet Safety Can
5 gal.
Red
Galvanized Steel
16-7/8"
11-3/4"
Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker

$211.75 / each

Enter location to check availability
Type I Faucet Safety Can,5 gal.,Red
Catalog Page #  2504 

Price $211.75 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity5 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height16-7/8"
  • Outside Dia.11-3/4"
  • IncludesFill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker
7150150
Type I Faucet Safety Can
5 gal.
Red
Galvanized Steel
16-7/8"
11-3/4"
Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker

$148.45 / each

Enter location to check availability
Type I Faucet Safety Can,5 gal.,Red
Catalog Page #  2504 

Price $148.45 / each

Technical Specs

  • ItemType I Faucet Safety Can
  • Capacity5 gal.
  • ColorRed
  • MaterialGalvanized Steel
  • Height16-7/8"
  • Outside Dia.11-3/4"
  • IncludesFill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker
14065
Type I Safety Can
1/2 gal.
Red
Polyethylene
9-1/2"
7-5/8"
4-5/8"
Stainless Steel Fittings

$81.55 / each

Enter location to check availability
Type I Safety Can,1/2 gal.,Red
Catalog Page #  2504 

Price $81.55 / each

Technical Specs

  • ItemType I Safety Can
  • Capacity1/2 gal.
  • ColorRed
  • MaterialPolyethylene
  • Height9-1/2"
  • Length7-5/8"
  • Width4-5/8"
  • IncludesStainless Steel Fittings
14160
Type I Safety Can
1 gal.
Red
Polyethylene
12-3/4"
7-5/8"
4-5/8"
Stainless Steel Fittings

$112.60 / each

Enter location to check availability
Type I Safety Can,1 gal.,Red
Catalog Page #  2504 

Price $112.60 / each

Technical Specs

  • ItemType I Safety Can
  • Capacity1 gal.
  • ColorRed
  • MaterialPolyethylene
  • Height12-3/4"
  • Length7-5/8"
  • Width4-5/8"
  • IncludesStainless Steel Fittings
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More