Skip Content

Shelf,1 In. H,39-3/8 In. W,14 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shelf, 1 In. H, 39-3/8 In. W, 14 In. D

Price $65.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YNH7
  • Mfr. Model # 29937
  • UNSPSC # 56111906
  • Catalog Page # 2494
  • Shipping Weight 10.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-CategoryShelves and Dividers
  • ItemShelf
  • MaterialGalvanized Steel
  • For Use With17 gal. (2) Door 30, 40, 45 gal. Cabinets
  • Height1"
  • Width39-3/8"
  • Depth14"
  • Spill Capacity17 gal.
  • StandardsFM, OSHA, NFPA Code 30
  • Includes(1) Shelf, 45, 60 and 90 gal., (2) Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Specialty Safety Storage Cabinets
18-ga. galvanized steel cabinets have powder-coat finish. Justrite¨ models feature a padlockable U-Locª paddle handle. SpillSlopeª shelves adjust on 3" centers, and Haz-Alertª reflective labeling. Eagle models feature button latch and shelf brackets on 4-
• Meet OSHA and NFPA Code 30 standards FM approved, except 4- to 24-gal. steel cabinets and all polyethylene cabinets


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about labwork is loaded.
Additional information about labwork could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier this is to be used with a 17 gallon. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:40:22.147-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YNH7, prod, sort_default
1 of 1
  • 2015-04-19T19:40:22.149-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YNH7, prod, sort_default
1 of 1