Skip Content

Flammable Safety Cabinet,115 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flammable Safety Cabinet, 115 Gal., Yellow

Price $3,703.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YNH9
  • Mfr. Model # 899260
  • UNSPSC # 56111906
  • Catalog Page # 2498
  • Shipping Weight 668.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeStandard
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity115 gal.
  • Door TypeManual
  • Number of Doors2
  • ColorYellow
  • Height65"
  • Width59"
  • Depth34"
  • MaterialGalvanized Steel
  • FinishPowder Coat
  • Number of Shelves3
  • StandardsOSHA, NFPA Code 30
  • Includes(4) Level Adjusting Feet and Hazardous Warning Label
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

venting details

what are the venting requirements on this storage cabinet
9 months ago
by
Read all my Q&A
 
Please wait while more information about cklue is loaded.
Additional information about cklue could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Flammable Cabinets should not normally be vented. There are some situations that may require, but the NFPA does not suggest venting. For additional information, please see our Quick Tip found in the Resources at top of page.

215: Flammable and Chemical Storage Cabinet Ventilation

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:16.446-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YNH9, prod, sort_default
1 of 1
  • 2015-05-28T20:02:16.448-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YNH9, prod, sort_default
1 of 1