Skip Content

Flammable Safety Cabinet,23 Gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flammable Safety Cabinet, 23 Gal., Yellow

Price $2,535.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M515
  • Mfr. Model # 883620
  • UNSPSC # 24112402
  • Catalog Page # N/A
  • Shipping Weight 190.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 23 gal.
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Yellow
  • Height 35-3/4"
  • Width 36"
  • Depth 21-5/8"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Sump Capacity 5.04 gal.
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.