Skip Content

Rigid Safety Faucet,Self-Closing,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rigid Safety Faucet, Self-Closing, Brass

Price $71.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UAJ7
  • Mfr. Model # 08902
  • UNSPSC # 24112109
  • Catalog Page # N/A
  • Shipping Weight 1.23 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRigid Safety Faucet
  • Seal MaterialPTFE
  • (M)NPT Inlet13/16-27 UNS-2B
  • For Use With MaterialViscous, Non-Corrosive Flammables Such As Adhesives, Paint or Heavy Oils Above 2000 SSU (About 30W Oil)
  • Closure TypeSelf-Closing
  • MaterialBrass
  • Shank TypeRigid
  • IncludesPadlock Hole and Pail Hook, Internal Flame Arrester
  • StandardsFactory Mutual Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Presion y tipo

Good morning

can you confirm me the following?

1. pressure in PSI?

2. valve type (ball, globe, gate, piston)?
1 year ago
by
Read all my Q&A
 
Please wait while more information about hectobon125 is loaded.
Additional information about hectobon125 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The Justrite safety drum faucets are made for gravity dispensing out of horizontally located drums. They are not made for any liquid under pressure.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Tech specs shows: (M)NPT Inlet 13/16" to 27"
but it is actually: (M)NPT Inlet 3/4"

You could also use same photo as #5A503
It looks the same just missing padlock hole.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jhusek is loaded.
Additional information about jhusek could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thankyou for your inputs we will make the corrections.

Thank you for using Grainger Ask and Answer
Age: 45 to 54
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:53:45.889-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UAJ7, prod, sort_default
1 of 1
  • 2015-09-01T19:53:45.893-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UAJ7, prod, sort_default
1 of 1