Skip Content

 
Paint and Ink Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paint and Ink Safety Cabinet, Standard

Technical Specs

  • Item Paint and Ink Safety Cabinet 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Paint and Ink Cabinet 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
891511
20 gal.
Manual
Red
44"
23-1/4"
18"
1
Powder Coated

$1,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,235.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 20 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891531
20 gal.
Self-Closing
Red
44"
23-1/4"
18"
1
Powder Coated

$1,458.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,458.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 20 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
893011
40 gal.
Manual
Red
44"
43"
18"
2
Powder Coated

$1,206.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,206.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893010
40 gal.
Manual
Yellow
44"
43"
18"
2
Powder Coated

$1,453.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,453.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893031
40 gal.
Self-Closing
Red
44"
43"
18"
1
Powder Coated

$1,227.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,227.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
893030
40 gal.
Self-Closing
Yellow
44"
43"
18"
2
Powder Coated

$2,144.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,144.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 40 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894521
45 gal.
Self-Closing
Red
65"
43"
18"
2
Powder Coated

$1,482.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,482.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
896001
60 gal.
Manual
Red
65"
34"
34"
2
Powder Coated

$1,466.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,466.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
894511
60 gal.
Manual
Red
65"
43"
18"
2
Epoxy

$1,531.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,531.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Epoxy
894510
60 gal.
Manual
Yellow
65"
43"
18"
2
Powder Coated

$2,077.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,077.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894591
60 gal.
Self-Closing
Red
65"
43"
18"
1
Powder Coated

$3,201.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,201.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
894531
60 gal.
Self-Closing
Red
65"
43"
18"
2
Epoxy

$1,655.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,655.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Epoxy
894590
60 gal.
Self-Closing
Yellow
65"
43"
18"
1
Powder Coated

$3,009.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,009.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
894530
60 gal.
Self-Closing
Yellow
65"
43"
18"
2
Powder Coated

$2,590.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,590.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
896011
96 gal.
Manual
Red
65"
34"
34"
2
Epoxy

$1,900.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $1,900.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Epoxy
896031
96 gal.
Self-Closing
Red
65"
34"
34"
2
Epoxy

$2,491.00 / each

Enter location to check availability
Catalog Page #  2286 

Price $2,491.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Epoxy
896091
96 gal.
Self-Closing
Red
65"
34"
34"
2
Powder Coated

$3,799.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,799.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896030
96 gal.
Self-Closing
Yellow
65"
34"
34"
2
Powder Coated

$2,285.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,285.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More