Skip Content

 
Horizontal Drum Safety Cabinet, Horizontal Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Horizontal Drum Safety Cabinet, Horizontal Drum


Technical Specs

  • ItemHorizontal Drum Safety Cabinet 
  • Safety Cabinet TypeHorizontal Drum 
  • Safety Cabinet ApplicationHazardous Waste and Drum Storage Cabinet 
  • Capacity55 gal. 
  • ColorYellow 
  • Number of Doors
  • Height50" 
  • Width30" 
  • Depth48" 
  • FinishPowder Coat 
Door Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Door Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
899300
Manual

$1,574.00 / each

Flammable Cabinet,Horizontal,55 Gal.,YLW
Catalog Page #  2498 

Price $1,574.00 / each

Technical Specs

  • ItemHorizontal Drum Safety Cabinet
  • Safety Cabinet TypeHorizontal Drum
  • Safety Cabinet ApplicationHazardous Waste and Drum Storage Cabinet
  • Capacity55 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors2
  • Height50"
  • Width30"
  • Depth48"
  • FinishPowder Coat
899320
Self-Closing

$2,105.00 / each

Flammable Cabinet,Horizontal,55 Gal.,YLW
Catalog Page #  NA

Price $2,105.00 / each

Technical Specs

  • ItemHorizontal Drum Safety Cabinet
  • Safety Cabinet TypeHorizontal Drum
  • Safety Cabinet ApplicationHazardous Waste and Drum Storage Cabinet
  • Capacity55 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors2
  • Height50"
  • Width30"
  • Depth48"
  • FinishPowder Coat