Skip Content

HPLC Waste Can,2 Gal.,PTFE and EDPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HPLC Waste Can, 2 Gal., PTFE and EDPM

JUSTRITE

Price: $601.50 / each

Please sign in or register to access lists

  • Item # 1YNK2
  • Mfr. Model # BY12752
  • UNSPSC # 24121807
  • Catalog Page # 2463
  • Shipping Weight 7.95 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHPLC Waste Can
  • Capacity2 gal.
  • ColorWhite
  • Fittings(1) Stainless Steel
  • Seal MaterialPTFE and EDPM
  • MaterialPolyethylene
  • Height14-3/4"
  • Outside Dia.12"
  • StandardsFM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

HPLC Quick-Disconnect Waste Cans
Quick-disconnect fittings enable easy switch-out of cans, preventing further vapor release or solvent leakage. Auto-vent vapor pressure relief.
HPLC Quick-Disconnect Waste Cans, Manifold Kits, and Accessories
Maximize safe, odor-free collection of high-performance liquid chromatography (HPLC) wastes. Select fitting and seal material based on the chemical compatibility of the liquid involved.
• Meet OSHA and NFPA Code 30 standards Meet EPA 40 requirements

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.