Skip Content

 
Flammable Liquid Safety Cabinet, Under Counter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Under Counter


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Under Counter 
  • Safety Cabinet Application Flammable Cabinet 
  • Finish Powder Coated 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
882400
15 gal.
Manual
Yellow
35-3/4"
24"
21-5/8"
1

$2,133.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,133.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 15 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35-3/4"
  • Width 24"
  • Depth 21-5/8"
  • Number of Doors 1
  • Finish Powder Coated
882410
15 gal.
Manual
Yellow
35-3/4"
24"
21-5/8"
1

$2,193.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,193.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 15 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35-3/4"
  • Width 24"
  • Depth 21-5/8"
  • Number of Doors 1
  • Finish Powder Coated
882430
15 gal.
Self-Closing
Yellow
35-3/4"
24"
21-5/8"
1

$2,529.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,529.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 15 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35-3/4"
  • Width 24"
  • Depth 21-5/8"
  • Number of Doors 1
  • Finish Powder Coated
883004
19 gal.
Manual
Silver
35-3/4"
30"
21-5/8"
2

$2,709.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,709.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 19 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Silver
  • Height 35-3/4"
  • Width 30"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
883000
19 gal.
Manual
Yellow
35-3/4"
30"
21-5/8"
2

$2,419.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,419.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 19 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35-3/4"
  • Width 30"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
883027
19 gal.
Self-Closing
Light Neutral
35-3/4"
30"
21-5/8"
2

$2,715.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,715.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 19 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Light Neutral
  • Height 35-3/4"
  • Width 30"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
883024
19 gal.
Self-Closing
Silver
35-3/4"
30"
21-5/8"
2

$2,731.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,731.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 19 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Silver
  • Height 35-3/4"
  • Width 30"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
883020
19 gal.
Self-Closing
Yellow
35-3/4"
30"
21-5/8"
2

$2,595.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,595.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 19 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35-3/4"
  • Width 30"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
892300
22 gal.
Manual
Yellow
35"
35"
22"
2

$920.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $920.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 35"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
892321
22 gal.
Self-Closing
Red
35"
35"
22"
2

$1,737.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,737.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 35"
  • Width 35"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
892320
22 gal.
Self-Closing
Yellow
35"
35"
22"
2

$977.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $977.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 35"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
883607
23 gal.
Manual
Light Neutral
35-3/4"
36"
21-5/8"
2

$2,770.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,770.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 23 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Light Neutral
  • Height 35-3/4"
  • Width 36"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
883600
23 gal.
Manual
Yellow
35-3/4"
36"
21-5/8"
2

$2,508.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,508.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 23 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35-3/4"
  • Width 36"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
883620
23 gal.
Self-Closing
Yellow
35-3/4"
36"
21-5/8"
2

$2,535.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,535.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 23 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35-3/4"
  • Width 36"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
884804
31 gal.
Manual
Silver
35-3/4"
48"
21-5/8"
2

$3,822.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,822.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 31 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Silver
  • Height 35-3/4"
  • Width 48"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
884800
31 gal.
Manual
Yellow
35-3/4"
48"
21-5/8"
2

$3,457.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,457.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 31 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35-3/4"
  • Width 48"
  • Depth 21-5/8"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More